£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Compact high performance regulators with output pressure varying between 0 and 2 bar (0 and 30 psi). Any Tinyreg can supply enough gas for any single Bullfinch product.
• Operating over temperature range -20 deg C to +50 deg C.
• Robust brass construction to withstand the severe use they often receive.
Please note: Flashback arrestors are not needed when propane is used on its own. This is true for Bullfinch propane gas burning appliances. Flashback arrestors are required for oxy-propane and oxy-acetylene systems and for the Bullfinch Autotorch for acetylene.
Attribute | Value |
---|---|
Brand | Bullfinch |
EAN | 5056110514512 |
ECLASS Code | 36609090 |
Gas Type | Propane |
Inlet Connection | 5/8in BSP-LH |
Maximum Inlet Pressure | 20bar |
Maximum Outlet Pressure | 2 |
MFR Part No. | 1051 |
Outlet Connection | Integral 4.8mm Hose Outlet |
Regulator Type | Variable |
Standards Met | BS 3016 |
UNSPSC Code | 23271707 |