£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Mark 3 Bijou regulator for propane with ouput pressure varying between 0 and 2 bar (0 and 30 psi).
High volume compact regulator for propane. Ideal for supplying two or more appliances, and appliances with a high throughput such as forced air heaters, bitumen boilers and specialised machinery.
Suitable for appliances up to 77kW with 4.8mm bore hose and 87kW with 6.3 or 8mm hose when operated at 1 bar - multiply by 1,4 for operation at 2 bar.
Attribute | Value |
---|---|
Brand | Bullfinch |
EAN | 5055484266881 |
ECLASS Code | 36609090 |
Gas Type | Propane |
Inlet Connection | 5/8in BSP-LH |
Maximum Inlet Pressure | 20bar |
Maximum Outlet Pressure | 2 BAR |
MFR Part No. | No.1465 |
Outlet Connection | 3/8in BSP-LH |
Regulator Type | Variable |
UNSPSC Code | 23271707 |