£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
High volume compact regulator for propane. Ideal for supplying two or more appliances, and appliances with a high throughput such as forced air heaters, bitumen boilers and specialised machinery.
• Suitable for appliances up to 77kW with 4.8mm bore hose and 87kW with 6.3 or 8mm hose when operated at 1 bar.
Attribute | Value |
---|---|
Brand | Bullfinch |
ECLASS Code | 36609090 |
Gas Type | Propane |
Inlet Connection | 5/8in BSP-LH |
Maximum Inlet Pressure | 20bar |
Maximum Outlet Pressure | 1 BAR |
MFR Part No. | No.1466 |
Outlet Connection | 3/8in BSP-LH |
Regulator Type | Pre-set |
Standards Met | BS 3016 |
UNSPSC Code | 23271707 |