£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
No.330 Low Pressure: Compact low pressure regulator for propane. Conforms to BS 3016. For industrial and domestic use and for use in caravans, boats and camping. Output pressure: 37/m bar.
• Operating pressure - 37m/bar - 15 in-wg
• Propane POL connection.
• Inlet pressure - max 16 bar
• Capacity 1.1 kg/hr
Attribute | Value |
---|---|
Brand | Bullfinch |
ECLASS Code | 36609090 |
Gas Type | Propane |
Inlet Connection | 5/8in BSP-LH |
Maximum Inlet Pressure | 16bar |
Maximum Outlet Pressure | 37 |
MFR Part No. | 330 |
Outlet Connection | 8mm Nozzle |
Regulator Type | Pre-Set |
Standards Met | BS 3016 |
UNSPSC Code | 23271707 |