£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Specially designed propane regulator to BS.3016 giving a 4 bar pre-set outlet pressure. Robust brass construction.
• Maximum rated capacity at 4 bar outlet - 95kW, 6.9kg/h 5.1lb/h) 37,00dm3/h (130ft3/h).
Attribute | Value |
---|---|
Brand | Bullfinch |
ECLASS Code | 36609090 |
Gas Type | Propane |
Inlet Connection | 5/8in BSP-LH |
Maximum Inlet Pressure | 20bar |
Maximum Outlet Pressure | 4 BAR |
MFR Part No. | No.4041 |
Outlet Connection | Integral 4.8mm hose end. |
Regulator Type | Pre-set |
Standards Met | BS 3016 |
UNSPSC Code | 23271707 |