noscriptSWP Superflow Propane Regulator Plugged - 4 Bar 2050 | Cromwell Tools

SWP

Superflow Propane Regulator Plugged - 4 Bar

SKU:

CTL8840550L

MPN:

2050

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (11)

    Product Details

    Manufactured and designed to offer complete protection for both operator and equipment, combined with high flow performance and ease of use. The regulator is single stage plugged and is suited for use with propane. The product possesses a reinforced diaphragm to provide a long service life and sensitive pressure control. Date stamped to show when regulator needs replacing or refurbishing.


    Features and Benefits
    • Manufactured specifically to offer user protection and high performance
    • Reinforced diaphragm provides long service life
    • Date stamped to show when the regulator needs servicing


    Typical Applications
    • Gas Welding


    Standards
    • EN ISO 2503:1998
    • EN ISO 5171:2009


    Notes
    • Regulators should be refurbished or replaced every 5 years


    Product Specification
    Attribute
    Value

    Brand

    SWP

    EAN

    5019150002050

    ECLASS Code

    36609090

    Gas Type

    Propane

    Inlet Connection

    5/8"BSP-LH

    Maximum Inlet Pressure

    300bar

    Maximum Outlet Pressure

    4 Bar

    MFR Part No.

    2050

    Outlet Connection

    3/8" BSP-LH

    Regulator Type

    Single Stage

    Standards Met

    EN ISO 2503:1998 EN ISO 5171:2009

    UNSPSC Code

    23271707