£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
Product Documents
This 18" 90° head Wescol style gas cutting blowpipe is suited for use with oxygen or fuelgas. With the ability to cut steel up to 250mm, the product is suited for use with ANM (acetylene) and PNM (propane) nozzles. Possesses a hose connection of 3/8" BSP.
Features and Benefits
• Able to cut steel up to 250mm in thickness making it a hardy product
• Can be adapted to your needs with the purchase of ANM or PNM nozzles (sold separately)
• Backfire resistant to allow you to cut safely
Typical Applications
• Cutting Steel
• Gas Cutting of Metals
Attribute | Value |
---|---|
Brand | SWP |
ECLASS Code | 21089290 |
Fuel Type | Acetylene Oxygen Propane |
Hose Connection Size | 3/8" |
Length | 450mm |
MFR Part No. | 1144 |
Product Type | NM Style Cutting torch |
Suitable for use with | A-GNM ANM A-NME A-SNM P-H (Adaptor Required) PNM |
UNSPSC Code | 23271702 |