Antex

CM82060 Soldip MAX - Bench Mountable Solder Pot - 230V

SKU:

ANT5166250F

MPN:

CM82060

£179.00

Ex VAT

£214.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Antex Soldip Max is a convenient bench mountable solder pot suitable for use with lead-free solders in a small-medium production environment.


    • Suitable for tinning component leads, wires, tags etc.


    • Detachable tray surrounds crucible, retains excess dross when cleaning solder surface.


    • Pot seated on ceramic and nylon base 120mm x 120mm with 4 holes, fixing centres 100mm x 100mm, for bench fixing.


    • Heating element sets available separately.


    • Operating temperature - 385°C.


    • Solder capacity - 140g.


    • Power - 90 Watts.


    • Supply - 230VAC.


    • Crucible diameter - 39mm.


    • Depth - 126mm.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Antex

    EAN

    5015044090035

    ECLASS Code

    21089101

    MFR Part No.

    CM82060

    UNSPSC Code

    23271809