SKU:
WEL8759051B
MPN:
WLACCWSM1-02
£27.79
Ex VAT
£33.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These silicone mats are ideal for helping to protect and organise your soldering work station. Available in either medium or large, both mats are red in colour and feature placement slots, a built in ruler and four magnetic areas to place your components whilst soldering. The mats are heat resistant up to 500°C and anti-slip in nature.
Features and Benefits
• Clever design also incorporates individual compartments and placement slots for efficient organisation of components whilst you solder
• Possesses a built-in ruler and four magnetic areas for secure storage of components
• Anti-slip properties increase safety and precision when working
• Manufactured from silicone which resists temperatures as high as 930°F/500˚C
• Available in two sizes allowing you to select the size that best suits your needs
Typical Applications
• Hobby
• Joining Wires
• Home/Audio/Drone Repair
• Electronics
• Engraving and Woodburning
• Jewellery
Attribute | Value |
---|---|
Brand | Weller |
ECLASS Code | 21089101 |
For Use With | Soldering Irons |
Length | 549mm |
MFR Part No. | WLACCWSM1-02 |
UNSPSC Code | 23271809 |