£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Product Documents
This 3 pack of conical 0.3mm soldering tips is ideal for changing the function of your soldering iron, or useful as replacements for your current tips. The conical, pointed shape makes the tips ideal for general soldering tasks as well as delivering heat to smaller areas. Simple and easy to affix to your Weller® WLBRK12 soldering iron.
Features and Benefits
• Simple and cost effective way of keeping your WLBRK12 soldering iron working to an optimum level
• Pointed tip shape aids in delivering heat to small areas, such as PCBs and can also be used for general soldering tasks
• Tip is easy to change by using the lever to push the old tip off and push new tip on, saving you time
• Supplied as a pack of 3 to ensure you have an ample amount to hand
Typical Applications
• Joining Wires
• Electronics
• Hobby
Attribute | Value |
---|---|
Brand | Weller |
ECLASS Code | 21089101 |
For Use With | WLBRK12 |
MFR Part No. | WLTC04LBA12 |
Tip Size | 0.4mm |
Tip Type | Conical |
UNSPSC Code | 23271809 |