£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use with all WLIR80 soldering irons from Weller®, these chisel 10.0mm tips are a cost effective way of keeping your tool operating to the highest level. Supplied as a pack of 3, each tip is easy to attach to the tool.
Features and Benefits
• Chisel shape helps to deliver heat to solder joints greater than 10.0 mm on PCBs and can also be used for heavy duty soldering tasks
• Tip is designed to be easy to remove and place onto your soldering tool to reduce tool downtime
• Cost-effective and simple way of ensuring your soldering tool works to an optimum level
• Pack of 3 ensures you have an ample amount of spares to hand no matter the application
Typical Applications
• Stained Glass
• Automotive
• Joining Wires
• Home Repairs
Attribute | Value |
---|---|
Brand | Weller |
ECLASS Code | 21089101 |
For Use With | Series WLIR80 Soldering Irons |
Length | 76.2mm |
MFR Part No. | WLTCH10IR80 |
Tip Size | 10mm |
Tip Type | Chisel |
UNSPSC Code | 23271809 |