£9.99
Ex VAT
£11.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Designed for use with Weller® WLIR30 series soldering irons, these knife soldering tips allow you to convert your soldering tool to a cutting device. Supplied as a pack of 3, each tip is 4.0mm and has an easy to change design for ease of tip installation.
Features and Benefits
• Easy tip change action reduces tool downtime and makes it easier to install and remove the tip
• Enables soldering iron to double as a hot knife cutting tool for rope, nylon sleeving on cables, or fabric
• Cost-effective way of making sure your soldering tool is working to an optimum level
• Pack of 3 ensures you have an ample amount of spares to hand no matter the application
Typical Applications
• Drone Repairs
• Joining Wires
• Electronics
Attribute | Value |
---|---|
Brand | Weller |
ECLASS Code | 21089101 |
For Use With | Series WLIR30 Soldering Irons |
Length | 31.75mm |
MFR Part No. | WLTK4IR30 |
Tip Size | 4.0mm |
Tip Type | Knife |
UNSPSC Code | 23271809 |