£16.79
Ex VAT
£20.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This 3 pack of single flat 0.8mm and 2.4mm soldering tips is ideal for changing the function of your soldering iron, or useful as replacements for your current tips. The single flat shape makes the tips ideal for general soldering tasks as well as delivering heat to solder joints greater than 0.8mm and 2.4mm wide. Simple and easy to affix to your Weller® WLUBU75 soldering iron.
Features and Benefits
• Simple and cost effective way of keeping your WLIBU75 soldering iron working to an optimum level
• Single flat tip shape aids in delivering heat to solder joints greater than 0.8mm or 2.4mm wide (depending on your selection) such as PCBs and can also be used for general soldering tasks
• Tip is easy to change by using the lever to push the old tip off and push new tip on, saving you time
• Pack of 3 ensures you have an ample amount of spares to hand
• Available with either a 0.8mm or 2.4mm tip to suit your needs
Typical Applications
• Joining Wires
• Electronics
• Hobby
Attribute | Value |
---|---|
Brand | Weller |
ECLASS Code | 21089101 |
For Use With | WLIBU75 |
MFR Part No. | WLTSF08IBU75 |
Tip Size | 0.8mm |
Tip Type | Single Flat |
UNSPSC Code | 23271809 |