£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use with all WLIR80 series Weller® soldering tools, these 10.0mm screwdriver soldering tips are a cost-effective way of keeping your soldering iron operating to an optimum level. Supplied as a pack of 3, the tips have an easy change design to reduce tool downtime.
Features and Benefits
• Suited for all series WLIR80 soldering irons for versatility of use
• Easy to change tip gets you working quickly when replacing worn tips
• Cost-effective way of ensuring your soldering iron works to an optimum level
• Pack of 3 ensures you have an ample amount of spares to hand to help reduce tool downtime
Typical Applications
• Stained Glass
• Home Repairs
• Joining Wires
• Automotive
Attribute | Value |
---|---|
Brand | Weller |
ECLASS Code | 21089101 |
For Use With | Series WLIR80 Soldering Irons |
Length | 76.2mm |
MFR Part No. | WLTSL10IR80 |
Tip Size | 10.0mm |
Tip Type | Screwdriver |
UNSPSC Code | 23271809 |