£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
99C 362
Multicore 99C cored solder wire is designed to be a substitute for tin/lead cored solder wires in all hand soldering operations. Minor adjustments to soldering techniques may be required but the resulting joints will perform as well as tin/lead joints.
Specfications:
99.3% tin/0.7% copper alloy.
Melting point 227°C (440°F).
Recommended tip temperature 350 to 370°C (660 to 700°F).
Flux type Ersin 362, 5-core, 3%, Halide activated, non-corrosive rosin.
Size: 500g reel.
Attribute | Value |
---|---|
Brand | Multicore |
ECLASS Code | 21080100 |
UNSPSC Code | 23271603 |