£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Flint type ignition which is built into the cap. Uses standard butane lighter fuel and is simple to refill. Fully adjustable tip temperature control with a safety fuel cut-off when cap is replaced. Textured anti-slip barrel. Supplied with pointed soldering tip. Can be used with double flat, hot air, flame and hot knife, can also be used as a blow torch. Supplied without fuel.
Power rating: 50W
Soldering temperature: 375°C
Run time: 60 minutes
Overall length with cap: 195mm
Overall length with soldering tip: 180mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140025219 |
ECLASS Code | 21080100 |
Model Number | BS050 |
UNSPSC Code | 23271603 |