£107.00
Ex VAT
£128.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The NEW 660A analogue soldering station from Antex is a modern temperature controlled station which has been designed to ensure quality soldering in a variety of applications. Station includes power supply, ST6A iron stand and a lightweight 50W industrial grade soldering iron fitted with silicone heat-resistant cable and a 2.3mm (1100) bit. Temperature range continually adjustable from 200°C to 450°C. LEDs indicate mains power and iron power Housed in a robust metal enclosure, which is suitable for the most demanding industrial and educational environments. Replacement bits and soldering irons are available separately Fully compatible with the latest European EMC and CE regulations. Supply voltage - 230V AC Iron voltage - 24V Power - 50 Watts Leakage current <2.0µA
Attribute | Value |
---|---|
Brand | Antex |
Display Type | Analogue |
EAN | 5015044066153 |
ECLASS Code | 21080100 |
Product Type | Soldering Station |
UNSPSC Code | 23271603 |