£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
For DIY use. Stable powerful fine flame (up to 1600°C). Rapid one minute warm up use at any angle, precise flame control. Auto start Piezo ignition. Suited for use with 2175 or G2350 EN417 Safety Valve GoSystem gas cartridge (sold separately).
Features and Benefits
• Warms up rapidly in just one minute to get you working quickly
• Versatile tool ideal for general DIY, paint stripping, plumbing and intermediate soldering
Notes
• To be used with 2175 or G2350 EN417 Safety Valve GoSystem gas cartridge
Attribute | Value |
---|---|
Brand | GoGas International |
Display Type | None |
EAN | 5036720207110 |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 1600°C |
MFR Part No. | AT2071H |
Minimum Operating Temperature | 0°C |
Product Type | Soldering Iron |
UNSPSC Code | 23271603 |
Watts | 1230W |