£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Product Documents
Suited for precision soldering, this 230V soldering iron from Antex® can also be used for general soldering duties. Boasting a cool touch handle with an integral hanging hook. Supplied with 2.3mm bit and 1.5m of cable. Soldering stands are available separately, as are replacement soldering tips from the 1100 series. With a nominal power of 18 watt and 230V.
Features and Benefits
• Iron plated, nickel coated bit for tool longevity
• Ergonomic handle ensures comfort and control when using the tool
• Inner ceramic shaft provides almost perfect insulation to protect the user
• Tips can be purchased separately to keep your tool working to an optimum level
Typical Applications
• Industrial
• Soldering
• Institutional
Standards
• CE marked
Attribute | Value |
---|---|
Brand | Antex |
Display Type | None |
EAN | 5015044040016 |
ECLASS Code | 21080100 |
MFR Part No. | S482470 |
Model Number | CS18 |
Product Type | Soldering Iron |
Tip Size | 2.5mm |
UNSPSC Code | 23271603 |
Voltage | 230V |
Watts | 18W |