noscriptMEDIUM POWER 50WATT PIEZO IGNITION SOLDERING IRON 014389010 | Cromwell Tools

(Unbranded)

MEDIUM POWER 50WATT PIEZO IGNITION SOLDERING IRON

SKU:

CTL5169010P

MPN:

014389010

£32.49

Ex VAT

£38.99

Inc VAT

IN STOCK (50+)

    Product Details

    Supplied with a selection of interchangeable tips, the Piezo ignition soldering iron provides an easy-to-maintain, cordless tool which is ideal for single-handed operations.


    Features and Benefits
    • ESD safe to prevent electrical build-up
    • Antistatic for reduced risk of electric shock
    • Made with butane-compatible plastics to prevent leakage


    Contents
    • Soldering iron
    • Cleaning sponge
    • 4 x interchangeable tips
    • Plastic case with inlay


    Typical Applications
    • Electronics
    • Aircraft
    • Maintenance and repair
    • Automotive
    • Marine


    Standards
    • ISO 9000:2015


    Approvals
    • TUV certified


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    ECLASS Code

    21080100

    MFR Part No.

    014389010

    Number of Pieces

    6

    Product Type

    Soldering Iron

    Tip Size

    3mm

    UNSPSC Code

    23271603