SKU:
SIV8601501L
MPN:
349241
£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
• Designed for use with the Pro86/88 handle System R.
• Traditional soldering iron burner for sheet metal work.
• Practical and sturdy design.
• Supplied with windshield and burner designed to give excellent wind protection.
• Working pressure 2 bar.
• Delivered without copper bit.
Attribute | Value |
---|---|
Brand | Sievert |
EAN | 7314523492413 |
ECLASS Code | 21080100 |
MFR Part No. | 349241 |
Model Number | 3492 |
Product Type | Pro 86/88 System |
UNSPSC Code | 23271603 |