SKU:
SIV8601683F
MPN:
337030
£389.00
Ex VAT
£466.80
Inc VAT
Product Details
Product Specification
Soldering iron burner for sheet metal work made of high quality Titanium.
• Ergonomically designed handle for even greater comfort.
• Automatic piezo ignition.
• The burner incorporates an effective windshield that makes the flame totally encased and windproof.
• No risk of burning sensitive material.
• Equipped with locking device to keep the flame burning.
• The precise valve in the handle makes it easy to obtain the right heat for the copper bit.
• Working pressure 2 bar.
Attribute | Value |
---|---|
Brand | Sievert |
EAN | 7314523370308 |
ECLASS Code | 21080100 |
MFR Part No. | 337030 |
Model Number | 3370 |
Product Type | Promatic System |
UNSPSC Code | 23271603 |