£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
A general-purpose soldering iron. Ideal for industrial repairs and electrical work where a larger tip mass may be required.
Features:
• Power - 30 watts.
• Operating Temperature 440°C
• 230 volt with UK plug and 1.5 mtr PVC lead.
• 4.0mm Plated long-life tip supplied.
• Soldering iron stand included.
• Replacement tips and elements available separately.
• CE & EMC low voltage directive conformity.
• Manufactured to DIN EN60335-2-45.
Attribute | Value |
---|---|
Brand | Antex |
EAN | 5015044300387 |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 440°C |
MFR Part No. | SN82270 |
Minimum Operating Temperature | 440°C |
Product Type | Soldering Iron |
Tip Size | 4mm |
UNSPSC Code | 23271603 |
Voltage | 230V |