noscriptKennedy SOLDERING IRON 15W 230V 5162150K | Cromwell Tools

Kennedy

SOLDERING IRON 15W 230V

SKU:

KEN5162150K

MPN:

5162150K

£25.49

Ex VAT

£30.59

Inc VAT

OUT OF STOCK

    Product Details

    These soldering irons are suited for metal repairs such as battery ­connections and other small metal joining tasks. Available as either a 75W heavy duty model, 15W fine duty, general duty 25W or medium duty 40W model, all products possess a thermo-plastic handle that is designed for comfort and a firm safe grip. The mains lead is held by a cable clamping screw which eliminates the strain on electrical ­connections. All supplied complete with a double flat nickel plated tip and 13amp 3-pin plug with 1.5m power lead as standard.


    Features and Benefits
    • Thermo-plastic handle bolsters user comfort, grip and safety when using
    • Double flat nickel plated tip for all-round soldering
    • Supplied with a 13 amp 3-pin UK plug with 1.5m power lead to get you working immediately
    • Mains lead is held by a cable clamping screw to reduce strain on electrical connections
    • Available as a heavy duty 75W model, a 25W general duty model, 15W fine duty or medium duty 40W model


    Typical Applications
    • Soldering


    Standards
    • BS 3456. 230V


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Display Type

    None

    EAN

    5036140006232

    ECLASS Code

    21080100

    Maximum Operating Temperature

    490°C

    MFR Part No.

    L8015.00.01

    Minimum Operating Temperature

    265°C

    Model Number

    L8015.00.01

    Product Type

    Soldering Iron

    Tip Size

    3mm

    UNSPSC Code

    23271603

    Voltage

    230V

    Watts

    15W