£40.79
Ex VAT
£48.95
Inc VAT
Product Details
Product Specification
Product Documents
A general-purpose soldering iron. Ideally suited for working with electrical wires and general industrial repairs, rather than precision PCB work where a large tip mass is required. The irons are built and tested to meet very high standards and are fitted with a nickel plated soldering tip.
Features:
• Power - 100 watts.
• Operating Temperature 600°C.
• 230 volt with UK plug and 1.5 mtr Rubber lead.
• 8.0mm Nickel plated Copper long-life tip supplied.
• Impact resistant handle.
• Soldering iron stand included.
• Replacement tips and elements available separately.
• CE & EMC low voltage directive conformity.
• Manufactured to DIN EN60335-2-45.
Attribute | Value |
---|---|
Brand | Antex |
EAN | 5015044160035 |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 600°C |
MFR Part No. | SR8W270 |
Minimum Operating Temperature | 600°C |
Product Type | Soldering Iron |
Tip Size | 8mm |
UNSPSC Code | 23271603 |
Voltage | 230V |