SKU:
ANT5166808H
MPN:
T482J70
£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
TCS50W , 230 volt Digital soldering iron. Features push button in handle temperature control.
• Nominal Power - 50 watts
• 1.5mtr PVC cable and UK plug.
• Digital Temperature display.
• Easy button operated temperature adjustment.
• Range adjustable from 200°C - 450°C.
• Ideal for service engineers.
• Supplied with 2.3mm Iron plated, nickel coated bit for long life (upto 30,000)
• Length 235mm (Tip to handle)
• Uses 1100 series replacement bits.
• An inner ceramic shaft provides near perfect insulation.
• A range of alternative sized bits are also available.
• Manufactured to Din EN 60335-2-45.
• CE & EMC Low Voltage directive conformity.
• Easy change shimmed bits.
Supplied complete with 2.3mm bit, 1.5m of cable and full instructions. Soldering iron stands are available separately.
Attribute | Value |
---|---|
Brand | Antex |
EAN | 5015044080425 |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 450°C |
MFR Part No. | T482J70 |
Minimum Operating Temperature | 200°C |
Product Type | Soldering Iron |
Tip Size | 2.3mm |
UNSPSC Code | 23271603 |
Voltage | 230V |