£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
50 Watt, TC50 Iron for use with Antex 660TC Soldering Station. Also for use with NEW 660A, 690D, and 760RWK soldering stations.
Choose Part number TL2EJ70 for pre-2014 660TC station.
Choose part number TL2K560 for new 2014 onwards manufactured 660A, 690D, & 760RWK stations.
Use 1100 series bits with this iron.
Attribute | Value |
---|---|
Brand | Antex |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 450°C |
Minimum Operating Temperature | 150°C |
Product Type | Soldering Iron |
Tip Size | 2.3mm |
UNSPSC Code | 23271603 |
Voltage | 24V |