£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
Product Documents
A Low voltage soldering iron for use with 660A 690D & 760RWK soldering stations, where a fully controllable temperature output is required.
• Nominal Power 50 Watts.
• Nominal Tip Temperature 200-450°C.
• 24 volt with PSU plug and 1.2 mtr Burn-proof silicone lead.
• 2.3mm Plated long-life tip supplied (1100 Type).
• Thermocouple temperature sensing.
• Length 225mm (Tip to handle).
• Replacement tips and elements available separately.
Attribute | Value |
---|---|
Brand | Antex |
EAN | 5015044094088 |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 450°C |
MFR Part No. | TL2K560 |
Minimum Operating Temperature | 200°C |
Product Type | Soldering Iron |
Tip Size | 2.3mm |
UNSPSC Code | 23271603 |
Voltage | 24V |