£64.99
Ex VAT
£77.99
Inc VAT
Product Details
Product Specification
Product Documents
This 12W cordless soldering iron is powered by a rechargeable lithium-ion battery that can be charged using the onboard USB port. Supplied with a conical 0.4mm tip to allow you to begin working immediately, the soldering iron boasts an LED light, 45 second heat up time, toolless tip change and all the freedom of a cordless tool.
Features and Benefits
• Rechargeable lithium battery powered with a USB charging port keeps you working for longer
• Supplied with a 0.4mm conical tip to allow you to begin working immediately
• Bolstered visibility due to the onboard LED light
• The soldering iron can also be used when charging
• Cordless operation means you can work from anywhere
• 45 second heat up allows you to begin working quickly
• Changing tips does not require the use of an extra tool to reduce soldering downtime
• Soldering iron automatically shuts off when the cap is on and in a locked position for improved user safety and battery life
Typical Applications
• Hobbyists
• Small Appliances
• Electronics
• Joining Wires
Attribute | Value |
---|---|
Brand | Weller |
Display Type | None |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 510°C |
MFR Part No. | WLBRK12 |
Model Number | WLBRK12 |
Number of Pieces | 1 |
Product Type | Soldering Iron |
Tip Size | 0.4mmmm |
UNSPSC Code | 23271603 |
Watts | 12W |