£63.49
Ex VAT
£76.19
Inc VAT
Product Details
Product Specification
Product Documents
Supplied with a 2.4mm double flat tip, this butane powered cordless soldering iron is ideal for powerful soldering on the go. With all the benefits of a corded tool, this soldering tool can also be used to perform hot air/torch functions. Boasting an automatic off function, quick change tip action and a 60 minute run time, the product is ideal for all around general soldering work.
Features and Benefits
• Butane can be refilled in under 20 seconds and possesses a convenient viewing window and quick-recharge design (Butane sold separately)
• Cordless operation allows you to solder on the go
• Butane capacity allows you to solder up to 60 minutes non-stop to reduce downtime
• Can be easily converted to perform hot air/torch applications for versatility of use
• Spare and different tips can easily be purchased separately to adapt the soldering iron to suit your needs
• No tools are required when changing tips to reduce tool downtime
• Automatic shut off when the cap is on to keep yourself and your work station
Typical Applications
• Ideal for soldering as well as hot air/torch applications
Attribute | Value |
---|---|
Brand | Weller |
ECLASS Code | 21080100 |
MFR Part No. | WLBU75 |
Model Number | WLBU75 |
Product Type | Soldering Iron |
UNSPSC Code | 23271603 |