£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
Supplied with a 2.4mm double flat soldering tip, this butane powered cordless soldering iron is ideal for general soldering as well as being able to convert into a hot air/torch tool. Boasting a 60 minute run time, less than 20 second refill time, changeable tips and an automatic safety shut off, the soldering iron is supplied in a pocket sized travel case.
Features and Benefits
• Solder on the go with the cordless operation
• Butane powered with up to 60 minutes run time on a single full refill (Butane supplied separately)
• Offers versatility by converting to a torch for hot air and torch applications
• Tips can be purchased separately to widen the scope of your soldering tool
• No tools are required when changing tips to reduce tool downtime
• Supplied with a pocket-size travel case that protects your cordless butane iron on-the-go
• Soldering tool can be refilled in less than 20 seconds and features a handy viewing window and a quick charge design
• Iron automatically shuts off when the cap is on the iron to protect the user and the workstation
Typical Applications
• Ideal for general soldering as well as for use by hobbyists
Attribute | Value |
---|---|
Brand | Weller |
ECLASS Code | 21080100 |
MFR Part No. | WLBUK75 |
Model Number | WLBUK75 |
Product Type | Soldering Tool Kit |
UNSPSC Code | 23271603 |