£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
Product Documents
This 6.5/8W cordless soldering iron is designed for soldering on the go. The battery-operated tool requires only 4 AA batteries to begin working. Boasting an LED worklight, 38 second heat up time and safety features, this soldering iron is ideal for hobbyists and home repairs.
Features and Benefits
• Reduces downtime due to the AA battery operated nature of the tool; easily swap out the batteries when they have been exhausted
• Solder on the go with the cordless operation
• 38 second heat up to enable you to get to work quickly
• Better visibility due to the on-board LED light to illuminate the work area
• ON-light alerts the user when the iron is still on
• The soldering iron automatically shuts off when the cap is on for optimum safety
Typical Applications
• Hobby
• Electronics
• Home Repair
• Audio Repair
• Joining Wires
Attribute | Value |
---|---|
Brand | Weller |
Display Type | None |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 485°C |
MFR Part No. | WLIBAK8 |
Model Number | WLIBAK8 |
Product Type | Soldering Iron |
Tip Size | 0.3mm |
UNSPSC Code | 23271603 |
Watts | 8W |