£40.79
Ex VAT
£48.95
Inc VAT
Product Details
Product Specification
Product Documents
Supplied with a 10mm chisel tip and a 1.5 metre power cable and UK plug, this 80W soldering iron allows you to begin working instantly. Boasting a unique 360° LED Halo Ring™ work light, an ergonomic pencil grip design and a quick change tip, the product can be adapted to your exact needs.
Features and Benefits
• High visibility 360° LED Halo Ring™ light to effectively illuminate your workpiece for precision results
• Ergonomic pencil grip handle allows you to solder with bolstered control
• Quick tip change action allows you to quickly replace worn tips or switch types for varying applications (spare tips sold separately)
• Versatile design allows you to use various shaped tips with the soldering iron
Typical Applications
• Joining Wires
• Stained Glass
• Hobbyists
• Home Repair
Attribute | Value |
---|---|
Brand | Weller |
Display Type | None |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 427°C |
MFR Part No. | WLIR8023G |
Model Number | WLIR8023G |
Product Type | Soldering Iron |
Tip Size | 10mm |
UNSPSC Code | 23271603 |
Voltage | 230V |
Watts | 80W |