£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
Product Documents
Supplied with a conical 0.8mm tip as well as a range of other assorted tips, a UK plug and 1.5 metre power cable, this 30W Soldering Iron Kit possesses a unique Halo Ring™ LED light for the ultimate illumination of your workpiece. With a quick tip change action, various shaped tips supplied with the iron and an on-board safety rest, the product is designed for comfortable use and quality soldering results.
Features and Benefits
• High visibility LED Halo Ring™ provides 360° illumination of the workpiece for clean soldering action
• Supplied with various shaped tips for a wide scope of use
• Quick tip change action allows you to remove the tip quickly for different applications
• Integrated safety rests hold the iron when not in use for user safety and to protect your workpiece
• Versatile design allows you to change tips depending on your application
Typical Applications
• Electronics
• Joining Wires
• Hobbyists
Attribute | Value |
---|---|
Brand | Weller |
Display Type | None |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 427°C |
MFR Part No. | WLIRK3023G |
Model Number | WLIRK3023G |
Product Type | Soldering Kit |
Tip Size | 0.8mm |
UNSPSC Code | 23271603 |
Voltage | 230V |
Watts | 30W |