£18.79
Ex VAT
£22.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These woodburning iron kits are ideal starter kits for a hobbyist or small business owner. Supplied with a UK plug and 1.5 metre power cable, the woodburning iron kits also contain multiple tips for various finishes and functions. The iron is capable of burning wood as well as engraving onto leather and joining wires. Available as an 8 piece set (WEL8759001G) or a 15 piece set (WEL8759001H) depending on your preference.
Features and Benefits
• Stay cool handle improves comfort, safety and accuracy when using
• Accuracy and precision due to the reduced tip-to-grip distance
• Heat deflector deflects heat away from your hand for safety and comfort in use
• Integrated safety rest holds the woodburning iron in place when not in use for bolstered user safety
• Quick tip change action makes switching functions easy and replacing worn soldering tips simple
• Highly versatile due to the various tip sizes and types supplied
• Available as an 8 or 15 piece kit depending on your needs
Typical Applications
• Leather Engraving
• Joining Wires
• Woodburning
• Hobbyists
Attribute | Value |
---|---|
Brand | Weller |
Display Type | None |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 430°C |
MFR Part No. | WLIWBK2523G |
Model Number | WLIWBK2523G |
Number of Pieces | 15 |
Product Type | Woodburning Iron Kit |
UNSPSC Code | 23271603 |
Voltage | 230V |
Watts | 25W |