£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
Product Documents
Powered by butane gas (lighter fuel) and provides an excellent solution for portable soldering.
• Nominal Power - 15 to 75 Watts.
• 2.4mm Soldering tip fitted.
• Auto ignition - Ignitor Life 1000 Cycles.
• Refillable with lighter fuel - refill time 15 secs.
• 1 hour (approx) run-time between refills.
• Temperature adjustable on the body of the tool (580°C Max).
• Multifunction tool.
• Length - 177mm (Tip to handle).
• Weight - 80g
Attribute | Value |
---|---|
Brand | Antex |
EAN | 5015044202278 |
ECLASS Code | 21080100 |
Model Number | XG07020 |
Product Type | Portable Gas Soldering Iron |
UNSPSC Code | 23271603 |