£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
A typical electrode is available in a broad range of different sizes and is either made up of a combination of tungsten and other oxides and elements. It has the highest melting point of any metal so can be used to transfer a welding current to an arc without breaking down or degrading. Each product is colour coded for efficiency and safety. The colour white, zirconiated, is best used for AC welding on aluminium and magnesium. The product is sold as a pack of 10.
Features and Benefits
• Colour coded tips to ensure easy selection of the correct electrode for your application
• Has a high melting point to enable the most efficient transfer of welding current to an arc without degrading or breaking down
• Sold as a pack of 10 to ensure you have an ample amount for your needs
• Manufactured by SWP who have placed an emphasis on safety, professionalism and quality results
Typical Applications
• Suitable for use with steels, nickel alloys and most other alloys
Attribute | Value |
---|---|
Brand | SWP |
ECLASS Code | 21089104 |
Electrode Size | 2.4mm |
Length | 150mm |
MFR Part No. | 1112 |
Product Type | 0.8% Zirconiated |
Standards Met | DIN EN 26848 |
UNSPSC Code | 23271407 |
Welding Current | AC |