noscriptSIP 2.5KG X 2mm 6013 MILD STEEL ELECTRODES 02921 | Cromwell Tools

SIP

2.5KG X 2mm 6013 MILD STEEL ELECTRODES

SKU:

SIP8911424D

MPN:

02921

£8.19

Ex VAT

£9.83

Inc VAT

IN STOCK (5)

    Product Details

    Manufactured from 6013 mild steel, the SIP® 2mm Welding Electrodes are high-quality and suitable for use with a wide range of welding applications.


    Features and Benefits
    • Suitable for both ARC and MMA applications for operator convenience
    • Compatible with a wide range of SIP® welding machines
    • Pack supplies a selection of quality electrodes


    Typical Applications
    • ARC and MMA welding applications
    • Sheet metal tasks
    • Professional and amateur welding environments


    Product Specification
    Attribute
    Value

    Brand

    SIP

    EAN

    5012713029211

    ECLASS Code

    21089104

    Electrode Size

    2.0mm

    Length

    56mm

    MFR Part No.

    02921

    UNSPSC Code

    23271407