noscriptSWP Electrodes, 1.5% Lanthanated, 1.6mm x 150mm 1562 | Cromwell Tools

SWP

Electrodes, 1.5% Lanthanated, 1.6mm x 150mm

SKU:

CTL8898916C

MPN:

1562

£0.79

Ex VAT

£0.95

Inc VAT

IN STOCK (50+)

    Product Details

    Gold Plus tungsten electrodes contain a minimum of 97.80% tungsten and 1.30 to 1.70% lanthanum. Gold Plus electrodes work well on AC or DC welding and can maintain a sharpened point. These products can be used to replace both ceriated and thoriated because, unlike thoriated tungsten, these electrodes are suitable for AC welding and, like ceriated electrodes, they allow for lower voltage arcs.


    Features and Benefits
    • Excellent arc starting ability to allow for quick and precise working
    • Possesses a low burn off rate to ensure there is no wastage of your material
    • Good arc stability and excellent re-ignition characteristics
    • Can replace both ceriated and thoriated electrodes making it a versatile product


    Typical Applications
    • Ideal for use when welding titanium alloys, copper alloys, non-corroding steel and nickel alloys


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    SWP

    ECLASS Code

    21089104

    Electrode Size

    1.6mm

    Length

    150mm

    MFR Part No.

    1562

    Product Type

    1.5% Lanthanated

    Standards Met

    AWS A5 12-92 DIN EN 26848 ISO 6848

    UNSPSC Code

    23271407

    Welding Current

    AC/DC