£480.65
Ex VAT
£576.78
Inc VAT
Product Details
Product Specification
Hi-Tech High Frequency TIG/ARC Inverter Welders
For the more professional user, these inverter welders include a dual function for Arc welding (with anti-stick circuitry) and high frequency Tig facility (with easy start). All models also include 10amp extra-low-current performance for fine work. They give precision welding on mild and stainless steel, alloy steel, copper and bronze in Tig mode. Supplied complete with Arc/Tig accessories and holder/torch, plus covered by a 2 year warranty.
Weldmate P178HF TIG/ARC Inverter Welder
05266
230V (16amp) supply. 160amp @ 60% (TIG), 140amp @ 60% (ARC) duty cycle. 1.6 - 3.2mm rod diameter. Supplied with 4M (SR17) TIG torch. Latching system for 2 touch / 4 touch control.
Attribute | Value |
---|---|
Brand | SIP |
ECLASS Code | 21089104 |
UNSPSC Code | 23271407 |
Weight | 9.50kg |