£989.00
Ex VAT
£1186.80
Inc VAT
Product Details
Product Specification
Professional Level AC/DC TIG Inverter
Features:
-Can be used in both AC and DC modes for TIG or MMA welding allowing the welding of virtually any metal
-Square wave AC output and power pulsing maximises productivity whilst reducing heat output
-The majority of steels can be welded in DC mode quickly using the pulse power function
-The AC mode allows the welding of aluminium and magnesium alloys
-The square wave output and adjustable frequency maximises the arc energy offering high welding speeds when coupled with the power pulsing function
-Comes with PRO20 Torch Package
Attribute | Value |
---|---|
Brand | Parweld |
Dimensions | 484 x 380 x 320mm |
Duty Cycle | 200A @ 25% |
EAN | 5055364113533 |
ECLASS Code | 21089104 |
Includes | 200A AC/DC Pulsed TIG Inverter 230V 35-50mm Dinse Connector 3m Earth Lead Electrode Holder PRO26 Torch Package |
Ingress Protection Rating (IP Rating) | IP23S |
Input Voltage/Amps | 230/18 |
MFR Part No. | XTT202P-P1 |
UNSPSC Code | 23271407 |
Warranty | 3 Years Return to Base Warranty |
Weight | 25kg |
Welding Current Range | 10 to 200A |