£599.00
Ex VAT
£718.80
Inc VAT
Product Details
Product Specification
DC Pulsed tig inverter, ideal for light Manufacture, maintenance and repair, agricultural DIY, sheet metal.
Features:
-Welds 6mm mild steel & stainless steel
-Brazing capability
-Dual Voltage - 110V/240V
Comes with Pro-Grip Max 26 Tig Torch
Attribute | Value |
---|---|
Brand | Parweld |
Dimensions | 376 x 130 x 240mm |
Duty Cycle | 200A @ 35% (160A @40% on 110V) |
EAN | 5055365487770 |
ECLASS Code | 21089104 |
Includes | Dual Voltage Pulsed TIG Inverter Electrode Holder Pro-Grip Max 26 Tig Torch |
Ingress Protection Rating (IP Rating) | IP23S |
Input Voltage/Amps | 110/230V/32/16A |
MFR Part No. | XTT207DVP-P1 |
UNSPSC Code | 23271407 |
Weight | 8kg |
Welding Current Range | 5 to 200A |