£1869.00
Ex VAT
£2242.80
Inc VAT
Product Details
Product Specification
Professional Level Dual Voltage DC TIG Inverter, suitable for industrial manufacturing, metal fabrication, aluminium fabrication and stainless steel fabrication.
Features:
-Can be used in both AC and DC modes for TIG or MMA welding allowing the welding of virtually any material
-Square wave AC output and power pulsing maximises productivity whilst reducing heat output
-The majority of steels can be welded in DC mode quickly using the pulse power function
-The AC mode allows the welding of aluminium and magnesium alloys
-The square wave output and adjustable frequency maximises the arc energy offering high welding speeds when coupled with the power pulsing function
-Able to cope with inputs which fluctuate by +/-15% and can be used with the majority of generators
Attribute | Value |
---|---|
Brand | Parweld |
Dimensions | 606 x 315 x 605mm |
Duty Cycle | 350A @ 50% |
EAN | 5055365420685 |
ECLASS Code | 21089104 |
Includes | 350A AC/DC Pulsed TIG Inverter 400V 35-50mm Connector 3m Earth Lead 3m Input Cable Electrode Holder |
Ingress Protection Rating (IP Rating) | IP23S |
Input Voltage/Amps | 400/24 |
MFR Part No. | XTT353P |
UNSPSC Code | 23271407 |
Warranty | 3 Years Return to Base Warranty |
Weight | 38kg |
Welding Current Range | 10 to 350A |