£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
This standard brazing torch handle is widely used in many industries and takes any of the Standard Torch Burners. The product is comprised of a comfortable strong, flat nylon handle with a standard needle valve and integral 4.8mm hose end. The product is supplied as the handle only, without a burner or gas cylinder.
Features and Benefits
• Handle is manufactured from nylon which is extremely robust
• Needle valve shuts off the gas flow when necessary
• Compatible with standard torch burners 1210 to 1473 (sold separately)
Typical Applications
• Gas Welding
• Brazing
• Soldering
Notes
• Torch burner is not included, handle only
Attribute | Value |
---|---|
Brand | Bullfinch |
ECLASS Code | 21089290 |
Length | 1060mm |
MFR Part No. | 1185 |
Suitable for use with | Standard Torch Burners 1210 to 1473 |
UNSPSC Code | 23271700 |