£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Specially designed with an immensely strong steel spring handle to stand up to the tough conditions of contractors' use. With standard needle valve and integral 4.8mm hose end.
Attribute | Value |
---|---|
Brand | Bullfinch |
EAN | 5055484266850 |
ECLASS Code | 21089290 |
Length | 1060mm |
MFR Part No. | No.1340 |
Suitable for use with | Standard Torch Burners 1210 to 1473 |
UNSPSC Code | 23271700 |