noscriptBullfinch No.2100 Handle - Autotorch System 2 (Handle Only) 2100 | Cromwell Tools

Bullfinch

No.2100 Handle - Autotorch System 2 (Handle Only)

SKU:

BUL8602100K

MPN:

2100

£41.79

Ex VAT

£50.15

Inc VAT

IN STOCK (11)

    Product Details

    This Autotorch doesn't require matches or lighters to ignite due to the piezo-electric ignition. The torch handle possesses advanced features for safety and ease of use including automatic push-button piezo-electric ignition. The needle valve functions by shutting off gas supply. The handle is manufactured from strong, glass-filled nylon and is styled for maximum comfort. Takes any of the six interchangeable burners which can be purchased separately, this product is the torch handle only.


    Features and Benefits
    • Easy to light even in windy conditions due to the piezo-electric ignition
    • Needle valve shuts off gas supply when not needed for safety
    • Handle is manufactured from robust glass filled nylon for resilience
    • Takes any of the six interchangeable burners
    • Automatic push-button piezo-electric ignition is simple to operate


    Typical Applications
    • Soldering
    • Brazing


    Notes
    • Image shows Autotorch No.2100 handle plus No.2121 burner (burner is supplied separately, this product is the torch handle only)


    Product Specification
    Attribute
    Value

    Brand

    Bullfinch

    ECLASS Code

    21089290

    Length

    200mm

    MFR Part No.

    2100

    Suitable for use with

    Autotorch Burners 2102 to 2121

    UNSPSC Code

    23271700