£4.99
Ex VAT
£5.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Designed specifically for use with Binzel® torches, this range of torch liners are colour-coded to indicate the compatible wire size. Available in various lengths, materials and styles, you can be sure to find a liner that suits your torch.
Features and Benefits
• Simple yet effective way of ensuring your torch is working to an optimum level
• Colour coded for easy selection of liner for your desired wire size
• Available in various sizes and styles to suit your needs and torch model
Typical Applications
• MIG Welding
Attribute | Value |
---|---|
Brand | Abicor Binzel |
Colour | Red |
EAN | 4036584083586 |
ECLASS Code | 21089290 |
For Torch Number | ABIMIG 155, 255, 355, 455, 452, 645 ABIMIG Grib A 155, A 255, A 305, A 355, A 405, W 555 D, W 555, W605, W 605 D, W 605 C MB Grib 15, 25, 24, 26, 36 MB Grib 240, 401/501 |
For Wire Size | 1 1.2mm |
Length | 5m |
Liner Type | Insulated |
MFR Part No. | 124.0035 |
UNSPSC Code | 23271408 |