£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
The LED Lenser K2 features impressive luminosity. At just a few centimetres long, this practical keyring torch achieves an initial brightness of 25 lumens. Its high quality housing made of aluminium.
Features and Benefits
• Keyring design makes it ideal for use on the go
• Robust aluminium casing for durability
• Impressive run time of up to 45 hours at low luminosity
Notes
• Supplied with 4 x AG13 batteries
Attribute | Value |
---|---|
Battery Life | 4hr |
Battery Size | LR44 |
Beam Distance | 20m |
Brand | Led Lenser |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black |
EAN | 4029113825252 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 20lm |
MFR Part No. | 8252 |
Overall Length | 52mm |
Rechargeable | Non-Rechargeable |
Series | K2 |
Type | Keyring Torch |
UNSPSC Code | 39101600 |
Weight | 20g |