£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Ball jointed cable assembly MIG torch.
Features and Benefits
• Air-cooled with a wide excursion range
• MB EVO 'GRIP' handle, moulded 2K material
• Special length manual and automatic torches available on request
Attribute | Value |
---|---|
Brand | Abicor Binzel |
Cable Length | 4m |
Connector Type | Euro Connector |
Cooling Type | Air Cooled |
Duty Cycle | 60% |
ECLASS Code | 21089107 |
Maximum Rating | 180A |
MFR Part No. | 002.0605 |
Standards Met | EN 60 974-7 |
UNSPSC Code | 23271408 |
Wire Size | 0.6 to 1.2mm |