£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
MB GRIP torch series combines progressive technology and quality with optimum ergonomics, enabling trouble-free operation for every application. All torches are cleverly designed to provide precise operation.
Features and Benefits
• Short handle design with "GRIP" for high grip safety and best accessibility
• Soft components on the thumb rest and handle for comfortable handling in extreme conditions
• Optimum cooling extending the torch life
• ABICOR BINZEL central connector saving time on change over
• Short ball joint equipped with optimum movement radius for perfect handling
• UV Resistant
Typical Applications
• MIG Welding
Standards
• EN 90 974-7
Attribute | Value |
---|---|
Brand | Abicor Binzel |
Cable Length | 4m |
Cooling Type | Air Cooled |
Duty Cycle | 60% |
EAN | 4036584481467 |
ECLASS Code | 21089107 |
Maximum Rating | 230A |
MFR Part No. | 004.0511 |
Standards Met | EN 60 974-7 |
UNSPSC Code | 23271408 |
Wire Size | 0.8 to 12mm |